!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME RESISTANT JACKET,SZ XL,BLUE

FLAME RESISTANT JACKET,SZ XL,BLUE

BIG BILL

FLAME RESISTANT JACKET,SZ XL,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,SZ XL,BLUE

FLAME RESISTANT JACKET,SZ XL,BLUE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $297.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIM300US7XL-R-BLR
  • Mfr. Model # M300US7-XLR-BLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This men's M300US7 blue winter parka is size X-large and is made out of Westex Ultrasoft. It has five pockets and features pockets with concealed snap flap closure, tool pocket with pencil division, YKK nickel-plated brass snaps, interior windbreaker snow belt at waist with snap closure, compatible with snap-on hood.

Technical Specs

  • ItemFlame Resistant Jacket
  • Arc Flash PPE Category2
  • ColourBlue
  • Fabric Weight7 oz
  • Closure TypeSnap, Zipper
  • GenderMen's
  • Hazard TypeArc-Flash Rated
  • Includes HoodNo
  • Material Trade NameWestex UltraSoft
  • Minimum Chest Size46 in
  • Number of Outside Pockets4
  • SizeXL
  • Total Number of Pockets5
  • Zipper MaterialBrass
  • SeriesM300US7
  • ATPV Rating 8.7 cal/sq cm
  • Collar Style Snap
  • Cuff Style Hook-and-Loop
  • Features Pockets with Concealed Snap Flap Closure, Tool Pocket with Pencil Division, YKK Nickel Plated Brass Snaps, Interior Windbreaker Snow Belt at Waist with Snap Closure, Compatible with Snap-On Hood MCAPUS7 and VCAPN6, Velcro Tab Adjustment on Wrist, Elastic Waist on Back for More Comfort, Bar-Tacked at All Stress Points, Telescopic Back, Care: Industrial Wash, Lightweight, Flame Resistant
  • Garment Type Parka
  • Hazard Protection Type Flame Resistant
  • Hood Style Snap-On
  • Insulated for Cold Conditions Yes
  • Maximum Chest Size 48 in
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant
  • Standards ATPV 8.7, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E
  • Waist Style Elastic
  • Size - Body Type Regular
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list