!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR SOFT SHELL JACKET W REFLECTOR TAPE, WIND/WATER-RESIST, SZ S, NAVY, POLARTEC/NOMEX

FR SOFT SHELL JACKET W REFLECTOR TAPE, WIND/WATER-RESIST, SZ S, NAVY, POLARTEC/NOMEX

BIG BILL

FR SOFT SHELL JACKET W REFLECTOR TAPE, WIND/WATER-RESIST, SZ S, NAVY, POLARTEC/NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR SOFT SHELL JACKET W REFLECTOR TAPE, WIND/WATER-RESIST, SZ S, NAVY, POLARTEC/NOMEX

FR SOFT SHELL JACKET W REFLECTOR TAPE, WIND/WATER-RESIST, SZ S, NAVY, POLARTEC/NOMEX

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $876.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI2015TL-SR-NAY
  • Mfr. Model # 2015TL-SR-NAY
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This flame-resistant soft-shell jacket is made with wind and water-resistant Polartec fabric and features a heavy-duty, two-way concealed Nomex-taped Vision zipper front closure affixed with a Velcro storm flap. It is navy, size small, and includes high-visibility reflective tape, a snap-on hood, two large bottom patch pockets, and one large chest pocket with a Velcro flap enclosure.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class1
  • ColourNavy
  • Fabric Weight17.5 oz
  • Closure TypeZipper
  • GenderMen's
  • Hazard TypeArc-Flash Rated
  • Hood StyleSnap-On
  • Material Trade NamePolartec FR Power Shield
  • Minimum Chest Size34 in
  • Protection TypeFlame Resistant, Water Resistant, Wind Resistant
  • StandardsATPV 18.6, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Water ResistantYes
  • Back Stripe PatternX
  • Series2015TL
  • ATPV Rating 18.6 cal/sq cm
  • Arc Flash PPE Category 3
  • Cuff Style Elastic
  • Features Black Arms Made of Nomex IIIA Ripstop 8 oz, Wind and Water Resistant, Heavy-Duty, Chest Pocket with Velcro Flap Closure, Cuffs with Velcro Adjustment, Bottoms Pockets with Velcro Flap Closure and Hand Warmer, Elastic Adjustment at Waist, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, a Horizontal Stripe Around the Waist, a Horizontal Stripe Around Each Arm and an "X" on Back, Care: Industrial Wash
  • Garment Type Jacket
  • Hazard Protection Type Flame Resistant, Water Resistant, Wind Resistant
  • High-Visibility Yes
  • Includes Hood Yes
  • Maximum Chest Size 36 in
  • Number of Outside Pockets 3
  • Size S
  • Total Number of Pockets 3
  • Zipper Material Vislon
  • Size - Body Type Regular
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list