!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME RESISTANT JACKET,SZ L,ORANGE

FLAME RESISTANT JACKET,SZ L,ORANGE

VIKING

FLAME RESISTANT JACKET,SZ L,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,SZ L,ORANGE

FLAME RESISTANT JACKET,SZ L,ORANGE

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3907FRJO-L
  • Mfr. Model # 3907FRJO-L
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This 3907FRJo orange flame resistant jacket is size large and meets the standards for CSA Z96-15 Class 2 Level 2, has high-visibility attributes, and has three pockets. It features warm and comfortable fleece collar, heavy-duty zipper with storm flap for weather protection, dual reflective chest straps, double stitched tape and background for superior durability.

Technical Specs

  • ItemFlame Resistant Jacket
  • ColourOrange
  • Fabric Weight4 lb
  • Closure TypeZipper
  • Hazard Protection TypeFlame Resistant
  • Hood StyleDetachable Hood
  • Includes LiningYes
  • Number of Inside Pockets1
  • Protection TypeFlame Resistant
  • StandardsCSA Z96-15 Class 2 Level 2
  • Water ResistantYes
  • CSA Class 2
  • Cuff Style Hook-and-Loop
  • Features Warm and Comfortable Fleece Collar, Heavy-duty zipper with Storm Flap for Weather Protection, Dual Reflective Chest Straps, Double Stitched Tape and Background for Superior Durability, 14 in Embroidery Zipper included, Front and Back Vents for Extra Breathability
  • Garment Type Jacket
  • High-Visibility Yes
  • Includes Hood Yes
  • Length 30 in
  • Number of Outside Pockets 2
  • Size L
  • Total Number of Pockets 3
  • Series 3907FRJO
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list