!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE JACKET, FR, CHEMICAL/ACID RESIST, SNAP CLOSURE, SZ L, GREEN, FR PVC/POLYESTER

PROTECTIVE JACKET, FR, CHEMICAL/ACID RESIST, SNAP CLOSURE, SZ L, GREEN, FR PVC/POLYESTER

PIONEER

PROTECTIVE JACKET, FR, CHEMICAL/ACID RESIST, SNAP CLOSURE, SZ L, GREEN, FR PVC/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE JACKET, FR, CHEMICAL/ACID RESIST, SNAP CLOSURE, SZ L, GREEN, FR PVC/POLYESTER

PROTECTIVE JACKET, FR, CHEMICAL/ACID RESIST, SNAP CLOSURE, SZ L, GREEN, FR PVC/POLYESTER

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRVJ43380L
  • Mfr. Model # V2240640-L
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.09 lbs

Product Details

This green, flame-resistant protective jacket also protects against chemicals and acid for extra workplace safety. It is size large, features a snap front closure, and is made of flame-resistant PVC and polyester with a fabric weight of 10 ounces per square yard.

Technical Specs

  • ItemFlame Resistant Jacket
  • Cuff StyleOpen
  • FeaturesRecommended for Momentary Protection from Open Flame, RF Welded Watertight Seams, Generous Styling Fits Over Work Clothes, Raglan Sleeves for Ease of Movement and Added Comfort
  • Garment TypeJacket
  • Hood StyleSnap-On
  • Number of Inside Pockets0
  • Protection TypeChemical Resistant, Flame Resistant
  • StandardsASTM F739-07, CGSB 155.20-2000, Type 3
  • Zipper MaterialBrass
  • Colour Green
  • Fabric Weight 10 oz/sq yd
  • Closure Type Snap, Zipper
  • Hazard Protection Type Chemical Resistant, Flame Resistant
  • Includes Hood No
  • Number of Outside Pockets 0
  • Size L
  • Total Number of Pockets 0
  • Series J43 380
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list