!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR JACKET, CSA Z96-15, SZ 3XL/CHEST 52 TO 54 IN/30 IN L, ORANGE, FR LINED/RIPSTOP POLYESTER/PU

FR JACKET, CSA Z96-15, SZ 3XL/CHEST 52 TO 54 IN/30 IN L, ORANGE, FR LINED/RIPSTOP POLYESTER/PU

VIKING

FR JACKET, CSA Z96-15, SZ 3XL/CHEST 52 TO 54 IN/30 IN L, ORANGE, FR LINED/RIPSTOP POLYESTER/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR JACKET, CSA Z96-15, SZ 3XL/CHEST 52 TO 54 IN/30 IN L, ORANGE, FR LINED/RIPSTOP POLYESTER/PU

FR JACKET, CSA Z96-15, SZ 3XL/CHEST 52 TO 54 IN/30 IN L, ORANGE, FR LINED/RIPSTOP POLYESTER/PU

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3907FRJO-XXXL
  • Mfr. Model # 3907FRJO-XXXL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This orange, flame-resistant jacket is made of ripstop polyester with a polyurethane backing, and features a flame-resistant treated inner lining for added workplace protection. It is size XXX-large, fits a 52- to 54-inch chest, and is 30 inches in length. Included are two outside pockets, one inside pocket, and a zipper closure. It has a fabric weight of four pounds and meets CSA Z96-15 Class 2 Level 2 standards.

Technical Specs

  • ItemFlame Resistant Jacket
  • ColourOrange
  • Fabric Weight4 lb
  • Closure TypeZipper
  • Hazard Protection TypeFlame Resistant
  • Hood StyleDetachable Hood
  • Includes LiningYes
  • Number of Inside Pockets1
  • Protection TypeFlame Resistant
  • StandardsCSA Z96-15 Class 2 Level 2
  • Water ResistantYes
  • CSA Class 2
  • Cuff Style Hook-and-Loop
  • Features Warm and Comfortable Fleece Collar, Heavy-duty zipper with Storm Flap for Weather Protection, Dual Reflective Chest Straps, Double Stitched Tape and Background for Superior Durability, 14 in Embroidery Zipper included, Front and Back Vents for Extra Breathability
  • Garment Type Jacket
  • High-Visibility Yes
  • Includes Hood Yes
  • Length 30 in
  • Number of Outside Pockets 2
  • Size 3XL
  • Total Number of Pockets 3
  • Series 3907FRJO
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list