!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME RESISTANT JACKET,SZ 2XL,ORANGE/RED

FLAME RESISTANT JACKET,SZ 2XL,ORANGE/RED

TINGLEY

FLAME RESISTANT JACKET,SZ 2XL,ORANGE/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,SZ 2XL,ORANGE/RED

FLAME RESISTANT JACKET,SZ 2XL,ORANGE/RED

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ53129C2XL
  • Mfr. Model # J53129C-2X
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 937
  • Shipping Weight 3.15 lbs

Product Details

This fluorescent orange, red comfort brite jacket is size XX-large and meets the standards for ASTM D6413, CSA Z96, has high-visibility attributes, and has two pockets. It features jackets are raglan sleeve construction with 90 degree sleeve to body angle, full vented mesh cape back.

Technical Specs

  • ItemFlame Resistant Jacket
  • ColourFluorescent Orange, Red
  • Fabric Weight11 oz/sq yd
  • Closure TypeZipper
  • Hazard Protection TypeFlame Resistant
  • Hood StyleAttached Hood
  • Length32 in
  • Maximum Chest Size62 in
  • Number of Outside Pockets2
  • StandardsASTM D6413, CSA Z96
  • Water ResistantYes
  • Back Stripe PatternX
  • CSA Class 2
  • Cuff Style Hook-and-Loop
  • Features Jackets are Raglan Sleeve Construction with 90 Degree Sleeve to Body Angle, Full Vented Mesh Cape Back
  • Garment Type Jacket
  • High-Visibility Yes
  • Includes Hood Yes
  • Lining Material Polyester
  • Number of Inside Pockets 0
  • Size 2XL
  • Total Number of Pockets 2
  • Zipper Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list