!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FLAME-RESISTANT JACKET, 2 PPE CAT, 12.4 CAL/SQ CM ATPV, 2XL, BL, SNAPS/ZIPPER, TALL

MEN'S FLAME-RESISTANT JACKET, 2 PPE CAT, 12.4 CAL/SQ CM ATPV, 2XL, BL, SNAPS/ZIPPER, TALL

BIG BILL

MEN'S FLAME-RESISTANT JACKET, 2 PPE CAT, 12.4 CAL/SQ CM ATPV, 2XL, BL, SNAPS/ZIPPER, TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESISTANT JACKET, 2 PPE CAT, 12.4 CAL/SQ CM ATPV, 2XL, BL, SNAPS/ZIPPER, TALL

MEN'S FLAME-RESISTANT JACKET, 2 PPE CAT, 12.4 CAL/SQ CM ATPV, 2XL, BL, SNAPS/ZIPPER, TALL

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIL495US92XLT-BLR
  • Mfr. Model # L495US9-2XLT-BL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.12 lbs

Product Details

This men's blue bomber jacket shell is size XX-large tall and is made out of 12% nylon and 88% cotton. It has two pockets and features two large bottom patch pockets with concealed snap flap closure and side hand warmer pockets, elastic at cuffs, elastic loop on cuffs to stabilize zip in liner, elastic waist, and is flame resistant.

Technical Specs

  • ItemFlame Resistant Jacket
  • Arc Flash PPE Category2
  • ColourBlue
  • Features2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front
  • GenderMen's
  • Includes HoodNo
  • Material Trade Name12% Nylon, 88% Cotton
  • Minimum Chest Size50 in
  • Number of Outside Pockets2
  • StandardsNFPA 70E, CSA Z462
  • Waist StyleElastic
  • Size - Body TypeRegular
  • ATPV Rating 12.4 cal/sq cm
  • Collar Style Snap
  • Fabric Weight 9 oz/sq yd
  • Closure Type Snap, Zipper
  • Hood Style Snap-On
  • Includes Lining No
  • Maximum Chest Size 52 in
  • Number of Inside Pockets 0
  • Size 2XL
  • Total Number of Pockets 2
  • Zipper Material Brass
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list