!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME RESISTANT JACKET,ORANGE,SZ 2XL

FLAME RESISTANT JACKET,ORANGE,SZ 2XL

PIONEER

FLAME RESISTANT JACKET,ORANGE,SZ 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,ORANGE,SZ 2XL

FLAME RESISTANT JACKET,ORANGE,SZ 2XL

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $496.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRV5533-2XL
  • Mfr. Model # V2560250-2XL
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.596 lbs

Technical Specs

  • ItemFlame Resistant Jacket
  • ATPV Rating58 cal/sq cm
  • ColourOrange
  • Fabric Weight6.5 oz
  • Size2XL
  • High-VisibilityYes
  • CSA Class 2
  • Arc Flash PPE Category 4
  • Cuff Style Storm
  • Features Insulation Modacrylic Viscose Blend, Sewn with Inherently FR Thread, All Metal Components are Concealed to Ensure No Arc Flash Conductivity, StarTech FR Reflective Tape, Tough Double Stitched Seams, Radiophone Clip Strap, FR Brass Non Locking Zipper, Fleece Hand Warmers, Underarm Gussets for Extra Mobility
  • Standards CGSB 155.20-2017, NFPA 2112-2018, UL, ASTM F1506-20A, NFPA 70E-2021, CSA Z462-2021, CSA Z96-22 Class 2 Level 2 and Class 2 Level FR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list