!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME RESISTANT HOODIE,SZ 2XL,BLACK

FLAME RESISTANT HOODIE,SZ 2XL,BLACK

PIONEER

FLAME RESISTANT HOODIE,SZ 2XL,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT HOODIE,SZ 2XL,BLACK

FLAME RESISTANT HOODIE,SZ 2XL,BLACK

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $213.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRVV2570470-2XL
  • Mfr. Model # V2570470-2XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

This 337sf black safety hoodie is size XX-large and is made out of cotton. It is high-visibility, and has two pockets. It features 100% fire-resistant treated preshrunk cotton, thermal protective performance (TPP) value: 12.6 cal/sq cm, Startech fire-resistant reflective tape, sewn with inherently fire-resistant thread, and a two front slash pockets, tough double stitched.

Technical Specs

  • ItemFlame Resistant Hoodie
  • CSA Class1
  • ColourBlack
  • Features100% FR Treated Preshrunk Cotton, Thermal Protective Performance (TPP) Value: 12.6 cal/sq cm, StarTech FR Reflective Tape, Sewn with Inherently FR Thread, Two Front Slash Pockets, Tough Double Stitched Seams, Liberal Sizing
  • Garment TypeHoodie
  • High-VisibilityYes
  • Includes HoodYes
  • Lining MaterialCotton
  • Number of Outside Pockets2
  • Size2XL
  • Total Number of Pockets2
  • Series337SF
  • ATPV Rating 22 cal/sq cm
  • Arc Flash PPE Category 2
  • Fabric Weight 12 oz
  • Closure Type Zipper
  • Hazard Protection Type Flame Resistant
  • Hood Style Detachable Hood
  • Includes Lining Yes
  • Material Trade Name Cotton
  • Protection Type Flame Resistant
  • Standards ANSI/ISEA 107-2020 Class 1, Type O, ASTM F1506-20A, ATPV 22.0, CSA Z462-2021, CSA Z96-15 Class 1, Level 2 and Class 1, Level FR, CGSB 155.20-2017, NFPA 70E-2021, NFPA 2112-2018 Certified to UL
  • Zipper Material Brass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list