!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEMALE FLAG DISCONNECT WITH COPPER SLEEVE, YELLOW, FULL COVERAGE, NYLON, 50 PK

FEMALE FLAG DISCONNECT WITH COPPER SLEEVE, YELLOW, FULL COVERAGE, NYLON, 50 PK

POWER FIRST

FEMALE FLAG DISCONNECT WITH COPPER SLEEVE, YELLOW, FULL COVERAGE, NYLON, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE FLAG DISCONNECT WITH COPPER SLEEVE, YELLOW, FULL COVERAGE, NYLON, 50 PK

FEMALE FLAG DISCONNECT WITH COPPER SLEEVE, YELLOW, FULL COVERAGE, NYLON, 50 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.15 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24C752
  • Mfr. Model # 24C752
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Flag Female Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.248 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.91 In., Seam Butted, Conne

Technical Specs

  • ItemFemale Flag Disconnect with Copper Sleeve
  • Contact MaterialBrass
  • Insulation ColourYellow
  • Insulation MaterialNylon
  • Minimum Wire Size12 AWG
  • Maximum Voltage300V
  • Tab Width0.25 in
  • Termination StyleCrimp
  • RoHS CompliantYes
  • StandardsUL/cUL Listed
  • Barrel Outside Diameter0.248 in
  • Barrel StyleCrimp
  • Current24 A
  • Overall Length0.906 in
  • Contact Finish Tin
  • Disconnect Style Tab
  • Insulation Coverage Full Coverage
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 10 AWG
  • Tab Thickness 0.032 in
  • Terminal Type Socket
  • UL 94 Flammability Rating V-2
  • Seam Style Butted
  • Barrel Inside Diameter 0.13 in
  • Barrel Size Standard
  • Connection Orientation 90 Degrees
  • Insulation Type Nylon
  • Strip Length 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list