!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FK150 FOLDING UTILITY KNIFE

FK150 FOLDING UTILITY KNIFE

IRWIN

FK150 FOLDING UTILITY KNIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FK150 FOLDING UTILITY KNIFE

FK150 FOLDING UTILITY KNIFE

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW1858319
  • Mfr. Model # 1858319
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.36 lbs

Product Details

FK150 folding utility knife. Patented BladeLock Technology keeps blade locked in place. Blade storage that holds up to two additional blades. Liner lock for quick one-handed operation. Wire stripper for built-in convenience. 3 blades included.

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade Type IncludedUtility
  • FeaturesLiner Lock for Quick One-Handed Operation, Patented Blade lock Technology Keeps Blade Locked In Place, Wire Stripper for Built-In Convenience
  • Handle MaterialMetal
  • IncludesRemovable Belt Clip
  • Number of Blades Included3
  • Overall Length6 in
  • Replaceable BladeYes
  • Blade Change Method Quick-Change
  • Blade Material Bi-Metal
  • Closed Length 4 in
  • Handle Colour Blue, Grey
  • Handle Style Straight
  • Includes Pocket Clip Yes
  • Number of Blades Stored 2
  • Overall Width 1 in
  • Secondary Tool Description Wire Stripper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list