!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPREADER BEAM, SPREADER BEAM, 2,000 LB WORKING LOAD LIMIT, FIXED, 120 IN OVERALL L, 120 IN

SPREADER BEAM, SPREADER BEAM, 2,000 LB WORKING LOAD LIMIT, FIXED, 120 IN OVERALL L, 120 IN

THE CALDWELL GROUP

SPREADER BEAM, SPREADER BEAM, 2,000 LB WORKING LOAD LIMIT, FIXED, 120 IN OVERALL L, 120 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPREADER BEAM, SPREADER BEAM, 2,000 LB WORKING LOAD LIMIT, FIXED, 120 IN OVERALL L, 120 IN

SPREADER BEAM, SPREADER BEAM, 2,000 LB WORKING LOAD LIMIT, FIXED, 120 IN OVERALL L, 120 IN

THE CALDWELL GROUP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,841.23 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CAG430-1-10
  • Mfr. Model # 430-1-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Product Details

This spreader beam measures 76 5/8 inch height x 120 inch length, and is green. It includes swivel hooks with latches and is made out of composite. This spreader beam meets the standards for ASME B30.20 and CE.

Technical Specs

  • ItemSpreader Beam
  • Spread AdjustabilityFixed
  • Maximum Spread120 in
  • MaterialComposite
  • Bail Inside Length5 in
  • Hook Opening Width7/8 in
  • ColourGreen
  • Maximum Material Length120 in
  • Bail AdjustabilityFixed
  • StandardsASME B30.20, CE Certified
  • Working Load Limit 2,000 lb
  • Overall Length 120 in
  • Maximum Headroom 76 in
  • Bail Height 5/8 in
  • Bail Inside Width 2 3/4 in
  • Hardware Included Swivel Hooks with Latches
  • Beam Type Spreader Beam
  • Overall Height 76 5/8 in
  • Bail Thickness 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list