!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIXED BLADE KNIFE, STRAIGHT, 8 1/2 IN OVERALL L, STAINLESS STEEL, PLASTIC, 4 IN BLADE L

FIXED BLADE KNIFE, STRAIGHT, 8 1/2 IN OVERALL L, STAINLESS STEEL, PLASTIC, 4 IN BLADE L

GERBER

FIXED BLADE KNIFE, STRAIGHT, 8 1/2 IN OVERALL L, STAINLESS STEEL, PLASTIC, 4 IN BLADE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIXED BLADE KNIFE, STRAIGHT, 8 1/2 IN OVERALL L, STAINLESS STEEL, PLASTIC, 4 IN BLADE L

FIXED BLADE KNIFE, STRAIGHT, 8 1/2 IN OVERALL L, STAINLESS STEEL, PLASTIC, 4 IN BLADE L

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6VEU6
  • Mfr. Model # 31-000588
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This fixed blade knife has a length of 8½ inch. The plastic handle is black and has a textured style/type. It features large finger grooves, lightweight handle. In addition, it is made of stainless steel, plus it is not non-sparking. This fixed blade knife is designed for: multipurpose use, and includes sheath.

Technical Specs

  • ItemFixed Blade Knife
  • Blade Length4 in
  • Blade ShapeDrop Point
  • Handle ColourBlack
  • Handle StyleTextured
  • Includes SheathSheath Included
  • Non-SparkingNot Non-Sparking
  • Sheath MaterialNylon
  • Blade Edge Type Straight
  • Blade Material Stainless Steel
  • Features Large Finger Grooves, Lightweight Handle
  • Handle Material Plastic
  • Includes Sheath
  • Material Application Multipurpose
  • Overall Length 8 1/2 in
  • Grip Type Textured
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list