!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID-TIGHT CONDUIT FITTING, NYLON, ¾ IN TRADE SIZE, INSULATED, GREY

LIQUID-TIGHT CONDUIT FITTING, NYLON, ¾ IN TRADE SIZE, INSULATED, GREY

HUBBELL WIRING DEVICE-KELLEMS

LIQUID-TIGHT CONDUIT FITTING, NYLON, ¾ IN TRADE SIZE, INSULATED, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID-TIGHT CONDUIT FITTING, NYLON, ¾ IN TRADE SIZE, INSULATED, GREY

LIQUID-TIGHT CONDUIT FITTING, NYLON, ¾ IN TRADE SIZE, INSULATED, GREY

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.45 / each

EHC: EHC :
Min Qty 14 = $314.30

Compliance and Restrictions

  • None

This product must be purchased in quantities of 14 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLPS0759NGY
  • Mfr. Model # PS0759NGY
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 80
  • Shipping Weight 0.1 lbs

Product Details

SwivelLok multi-position with male non metallic liquid-tight fitting, gray, 3/4 inch trade size, 1,530 inch outside diameter, 0.740 inch inside diameter.

Technical Specs

  • ItemLiquid-Tight Conduit Fitting
  • Trade Size3/4 in
  • Box Connection3/4 in MNPT
  • ColourGrey
  • Connection Orientation0 Degrees to 90 Degrees
  • Hazardous Location RatingNot Rated
  • Connection TypeThreaded
  • External Grounding LugNo
  • Mesh LengthNo Strain Relief Mesh
  • StandardsCSA LR27278, UL E94909 M
  • Insulated Yes
  • Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit
  • Material Nylon
  • For Use With Flexible Liquid Tight Non-Metallic Conduit
  • Mesh Material No Strain Relief Mesh
  • Compatible Knockout Trade Size 3/4 in
  • Connector Style 90 Degrees
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Elbow Angle 90 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list