!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID-TIGHT CONDUIT FITTING, ¾ IN TRADE SIZE, STRAIGH, INSULATED, GREY, INDOOR/OUTDOOR

LIQUID-TIGHT CONDUIT FITTING, ¾ IN TRADE SIZE, STRAIGH, INSULATED, GREY, INDOOR/OUTDOOR

HUBBELL WIRING DEVICE-KELLEMS

LIQUID-TIGHT CONDUIT FITTING, ¾ IN TRADE SIZE, STRAIGH, INSULATED, GREY, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID-TIGHT CONDUIT FITTING, ¾ IN TRADE SIZE, STRAIGH, INSULATED, GREY, INDOOR/OUTDOOR

LIQUID-TIGHT CONDUIT FITTING, ¾ IN TRADE SIZE, STRAIGH, INSULATED, GREY, INDOOR/OUTDOOR

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLP075NGYA
  • Mfr. Model # P075NGYA
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 80
  • Shipping Weight 0.1 lbs

Product Details

This liquid-tight conduit fitting meets the standards for CSA LL66786, UL E94909 M. It is made of nylon and is grey.

Technical Specs

  • ItemLiquid-Tight Conduit Fitting
  • Trade Size3/4 in
  • Box Connection3/4 in MNPT
  • ColourGrey
  • Connection OrientationStraight
  • Hazardous Location RatingNot Rated
  • Connection TypeThreaded
  • External Grounding LugNo
  • Mesh LengthNo Strain Relief Mesh
  • Insulated Yes
  • Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit
  • Material Nylon
  • For Use With Flexible Liquid Tight Non-Metallic Conduit
  • Mesh Material No Strain Relief Mesh
  • Compatible Knockout Trade Size 3/4 in
  • Connector Style Straight
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Standards CSA LL66786, UL E94909 M
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories