!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BARBED STEAM HOSE FITTING: ¾ X ¾ IN FITTING, MALE X MALE, HOSE BARB X NPT, STEEL X STEEL

BARBED STEAM HOSE FITTING: ¾ X ¾ IN FITTING, MALE X MALE, HOSE BARB X NPT, STEEL X STEEL

APPROVED VENDOR

BARBED STEAM HOSE FITTING: ¾ X ¾ IN FITTING, MALE X MALE, HOSE BARB X NPT, STEEL X STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARBED STEAM HOSE FITTING: ¾ X ¾ IN FITTING, MALE X MALE, HOSE BARB X NPT, STEEL X STEEL

BARBED STEAM HOSE FITTING: ¾ X ¾ IN FITTING, MALE X MALE, HOSE BARB X NPT, STEEL X STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS3LZ74
  • Mfr. Model # 3LZ74
  • UNSPSC # 40142613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This barbed steam hose fitting is made of Q235 A3-grade steel x steel with a zinc-plated finish/coating. In addition, it has a ¾" thread.

Technical Specs

  • ItemBarbed Steam Hose Fitting
  • For Hose I.D.3/4 in
  • Thread TypeNPT
  • Hose Fitting A GenderMale
  • Hose Fitting A Size3/4 in
  • Hose Fitting A Connection TypeHose Barb
  • Fitting MaterialSteel x Steel
  • Finish/CoatingZinc-Plated
  • For Hose Dash Size -12
  • Barb Size 3/4 in
  • Compatible Pipe Size 3/4 in
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 3/4 in
  • Hose Fitting B Connection Type NPT
  • Material Grade Q235 A3
  • Thread Size 3/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list