BARBED STEAM HOSE FITTING: 1 IN X 1 IN FITTING, MALE X MALE, HOSE BARB X NPT, STEEL X STEEL
BARBED STEAM HOSE FITTING: 1 IN X 1 IN FITTING, MALE X MALE, HOSE BARB X NPT, STEEL X STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This barbed steam hose fitting is made of Q235 A3-grade steel x steel with a zinc-plated finish/coating. In addition, it has a 1" thread.
Technical Specs
- ItemBarbed Steam Hose Fitting
- For Hose I.D.1 in
- Thread TypeNPT
- Hose Fitting A GenderMale
- Hose Fitting A Size1 in
- Hose Fitting A Connection TypeHose Barb
- Fitting MaterialSteel x Steel
- Finish/CoatingZinc-Plated
- For Hose Dash Size -16
- Barb Size 1 in
- Compatible Pipe Size 1 in
- Hose Fitting B Gender Male
- Hose Fitting B Size 1 in
- Hose Fitting B Connection Type NPT
- Material Grade Q235 A3
- Thread Size 1 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.26
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.49
/ EACH