!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMP HYDRAULIC HOSE FITTING, ⅞"-14 THREAD, CARBON STEEL, 45 ° , 5,000PSI AT 70 F, ½ IN ID, JIC X HOSE, UN THREAD

CRIMP HYDRAULIC HOSE FITTING, ⅞"-14 THREAD, CARBON STEEL, 45 ° , 5,000PSI AT 70 F, ½ IN ID, JIC X HOSE, UN THREAD

PARKER

CRIMP HYDRAULIC HOSE FITTING, ⅞"-14 THREAD, CARBON STEEL, 45 ° , 5,000PSI AT 70 F, ½ IN ID, JIC X HOSE, UN THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMP HYDRAULIC HOSE FITTING, ⅞"-14 THREAD, CARBON STEEL, 45 ° , 5,000PSI AT 70 F, ½ IN ID, JIC X HOSE, UN THREAD

CRIMP HYDRAULIC HOSE FITTING, ⅞"-14 THREAD, CARBON STEEL, 45 ° , 5,000PSI AT 70 F, ½ IN ID, JIC X HOSE, UN THREAD

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE13777108
  • Mfr. Model # 13777-10-8
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Product Details

This crimp hydraulic hose fitting meets the standards for SAE J514, SAE J516, has a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of carbon steel. In addition, it has a ⅞"-14 thread. Plus, it has a JIC x Hose connection type. This crimp hydraulic hose fitting is for use on Globalcore series hoses.

Technical Specs

  • ItemCrimp Hydraulic Hose Fitting
  • For Use With Hose SeriesGlobalCore(TM)
  • Thread Size7/8"-14
  • Fitting MovementSwivel
  • Max. Working Pressure @ 70 F5,000 psi
  • Hose Fitting A GenderMale
  • Hose Fitting A Size1/2 in
  • Hose Fitting A Connection TypeHose
  • Fitting MaterialCarbon Steel
  • StandardsSAE J514, SAE J516
  • Fitting GenderMale x Female
  • For Hose Dash Size -8
  • For Hose I.D. 1/2 in
  • Fitting Shape 45 Degrees Elbow
  • Vacuum Rating 28 in Hg
  • Thread Type UN
  • Hose Fitting B Gender Female
  • Hose Fitting B Size 5/8 in
  • Hose Fitting B Connection Type JIC
  • Reusable Not Reusable
  • Fitting Connection Type JIC x Hose
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list