CRIMP HYDRAULIC HOSE FITTING, 1⅝"-12 THREAD, CARBON STEEL, STRAIGHT, 3,000PSI AT 70 F, 1 IN ID, JIC X HOSE, UN THREAD
CRIMP HYDRAULIC HOSE FITTING, 1⅝"-12 THREAD, CARBON STEEL, STRAIGHT, 3,000PSI AT 70 F, 1 IN ID, JIC X HOSE, UN THREAD
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This crimp hydraulic hose fitting meets the standards for SAE J514, SAE J516, has a maximum operating pressure of 3,000 psi @ 70 Degrees F and is made of carbon steel. In addition, it has a 1⅝"-12 thread. Plus, it has a JIC x Hose connection type. This crimp hydraulic hose fitting is for use on Globalcore series hoses.
Technical Specs
Item Crimp Hydraulic Hose Fitting
For Use With Hose Series GlobalCore(TM)
Thread Size 1 5/8"-12
Fitting Movement Rigid
Max. Working Pressure @ 70 F 3,000 psi
Hose Fitting A Gender Male
Hose Fitting A Size 1 in
Hose Fitting A Connection Type Hose
Fitting Material Carbon Steel
Standards SAE J514, SAE J516
Fitting Gender Male x Male
For Hose Dash Size -16
For Hose I.D. 1 in
Fitting Shape Straight
Vacuum Rating 28 in Hg
Thread Type UN
Hose Fitting B Gender Male
Hose Fitting B Size 1 1/4 in
Hose Fitting B Connection Type JIC
Reusable Not Reusable
Fitting Connection Type JIC x Hose
Country of Origin China
(subject to change)