!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVES, GUNN CUT/WING THUMB, 10 1/2 IN L, CREAM/YELLOW/BLACK, GRAIN LEATHER/COTTON/CANVAS

FITTER GLOVES, GUNN CUT/WING THUMB, 10 1/2 IN L, CREAM/YELLOW/BLACK, GRAIN LEATHER/COTTON/CANVAS

RONCO

FITTER GLOVES, GUNN CUT/WING THUMB, 10 1/2 IN L, CREAM/YELLOW/BLACK, GRAIN LEATHER/COTTON/CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVES, GUNN CUT/WING THUMB, 10 1/2 IN L, CREAM/YELLOW/BLACK, GRAIN LEATHER/COTTON/CANVAS

FITTER GLOVES, GUNN CUT/WING THUMB, 10 1/2 IN L, CREAM/YELLOW/BLACK, GRAIN LEATHER/COTTON/CANVAS

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.15 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON72-172-00
  • Mfr. Model # 72-172-00
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

Protect your hands in cold weather with these cream, yellow, and black gloves. Made with full-grain leather, these Gunn cut gloves have a slip-on cuff for easy on and off and leather knuckle padding. These gloves have a cotton canvas back, a wing thumb, and a fleece lining for warmth. These gloves are 10.5 inches long.

Technical Specs

  • ItemCold-Condition Glove
  • Finger CoverageFull Finger
  • Sold AsPair
  • Thumb StyleWing
  • Cuff StyleSafety
  • Leather GradePremium
  • Glove FeaturesAbrasion/Cut/Tear/Puncture-Resistant, Durable, Reinforced Canvas Safety Cuff for Maximum Protection, Reusable for Cost-Efficient Wear
  • Palm MaterialCotton, Leather
  • Size- AlphaOne Size
  • Palm ColourCream
  • Glove CutGunn
  • Internal Reinforcement MaterialLeather
  • ColourBlue, Yellow
  • Hand Protection Style Glove
  • Insulated Yes
  • Glove Length 10 5/8 in
  • Glove Insulation Material Fleece
  • Glove Liner Material Fleece
  • Glove Back Colour Blue/Yellow
  • Glove Back Material Cotton, Elastic, Leather
  • Series 72-172-00
  • Knuckle Protection Material Leather
  • Cuff Material Leather, Cotton
  • Leather Palm Process Grain
  • Pairs per Package 60
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list