!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIT TEST SOLUTION, BITTER, BITREX, 55-ML, FOR FT-30 QUALITATIVE FIT TEST APPARATUS

FIT TEST SOLUTION, BITTER, BITREX, 55-ML, FOR FT-30 QUALITATIVE FIT TEST APPARATUS

3M

FIT TEST SOLUTION, BITTER, BITREX, 55-ML, FOR FT-30 QUALITATIVE FIT TEST APPARATUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIT TEST SOLUTION, BITTER, BITREX, 55-ML, FOR FT-30 QUALITATIVE FIT TEST APPARATUS

FIT TEST SOLUTION, BITTER, BITREX, 55-ML, FOR FT-30 QUALITATIVE FIT TEST APPARATUS

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.14 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMFT32
  • Mfr. Model # FT32
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 965
  • Shipping Weight 0.15 lbs

Product Details

This bitter taste fit test solution has Bitrex as a fit testing protocol. It has a volume of 55-mililitre and is suitable for use with FT-30 qualitative fit test apparatus. The solution can be used to check the face-to-respirator seal on any particulate respirator or gas/vapour respirator with a particulate pre-filter.

Technical Specs

  • ItemFit Testing Solution
  • Fluid Volume55 mL
  • Compatible with Brand3M(TM)
  • Compatible with SeriesFT
  • Fit Testing Protocol Bitrex
  • For Use With 3M(TM) Qualitative Fit Test Apparatus FT-30
  • Compatible with Manufacturer Part Number FT-30
  • Standards CE Approved, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list