!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARKED FISH TAPE, 250 FT L, MANUAL WIND TAPE RETRACTION, 400 LB TENSILE STRENGTH

MARKED FISH TAPE, 250 FT L, MANUAL WIND TAPE RETRACTION, 400 LB TENSILE STRENGTH

GREENLEE

MARKED FISH TAPE, 250 FT L, MANUAL WIND TAPE RETRACTION, 400 LB TENSILE STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKED FISH TAPE, 250 FT L, MANUAL WIND TAPE RETRACTION, 400 LB TENSILE STRENGTH

MARKED FISH TAPE, 250 FT L, MANUAL WIND TAPE RETRACTION, 400 LB TENSILE STRENGTH

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLEFTS438DL250
  • Mfr. Model # FTS438DL-250
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Product Details

Laser etched fish tape with SpeedFlex leader. 250 feet, 1/8 inch wide tape. Laser etched feet and meter distance markings every 1 foot (0.3m). Features an overmolded grip and rugged case, viewing ports to see the amount of tape left, rapid pay-out and rewind.

Technical Specs

  • ItemFish Tape
  • Tape MaterialSteel
  • Case Winding TypeWinder Slide
  • Tape Tensile Strength400 lb
  • Case MaterialPlastic
  • FeaturesAttached Leader, Laser Etched Feet and Metre Distance Markings Every 1 ft, Over Moulded Comfort Grip, Rapid Tape Pay-Out and Rewind, Viewing Ports
  • Tape Width1/8 in
  • Tape End Style Leader
  • Tape Shape Round
  • Tape Diameter 1/8 in
  • Case Diameter 12 in
  • Case Style Winder Slide
  • Includes Speed Flex(R) Leader
  • Tool Weight 9 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms