!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FISH TAPE, WINDER CASE/ROUND-TAPE PROFILE, 100 FT X 1/4 IN, POLYESTER/BLUE TEMPERED STEEL

FISH TAPE, WINDER CASE/ROUND-TAPE PROFILE, 100 FT X 1/4 IN, POLYESTER/BLUE TEMPERED STEEL

MILWAUKEE

FISH TAPE, WINDER CASE/ROUND-TAPE PROFILE, 100 FT X 1/4 IN, POLYESTER/BLUE TEMPERED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FISH TAPE, WINDER CASE/ROUND-TAPE PROFILE, 100 FT X 1/4 IN, POLYESTER/BLUE TEMPERED STEEL

FISH TAPE, WINDER CASE/ROUND-TAPE PROFILE, 100 FT X 1/4 IN, POLYESTER/BLUE TEMPERED STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-4185
  • Mfr. Model # 48-22-4185
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.61 lbs

Product Details

This fish tape is made of flexible polyester and measures 100 feet x 1/4 inches with a winder case made of blue tempered steel and round-tape profile.

Technical Specs

  • ItemFish Tape
  • Tape MaterialSteel
  • Case MaterialSteel
  • Tape Width1/4 in
  • Tape Length 100 ft
  • Case Winding Type Rewinding Tape
  • Features Anti-Catch Tips, High Visibility Laser Etched Markings, Low Friction Case for Smooth Pay Out, Multi-Position Handle, Square Inner Grip
  • Tool Weight 7.6 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list