!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FISH TAPE, 50 FT L, MANUAL WIND TAPE RETRACTION, 500 LB TENSILE STRENGTH, ROUND TAPE SHAPE

FISH TAPE, 50 FT L, MANUAL WIND TAPE RETRACTION, 500 LB TENSILE STRENGTH, ROUND TAPE SHAPE

IDEAL

FISH TAPE, 50 FT L, MANUAL WIND TAPE RETRACTION, 500 LB TENSILE STRENGTH, ROUND TAPE SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FISH TAPE, 50 FT L, MANUAL WIND TAPE RETRACTION, 500 LB TENSILE STRENGTH, ROUND TAPE SHAPE

FISH TAPE, 50 FT L, MANUAL WIND TAPE RETRACTION, 500 LB TENSILE STRENGTH, ROUND TAPE SHAPE

IDEAL

Clearance Price :
$213.60 / EACH

Your Price : $284.80 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31AD39
  • Mfr. Model # 31-086
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • ItemFish Tape
  • Tape Length50 ft
  • Tape ShapeRound
  • Tape Tensile Strength500 lb
  • Case Diameter12 in
  • Non-ConductiveNon-Conductive
  • Case StyleWinder Slide
  • IncludesNon-Conductive Eyelet, Tuff-Grip Pro Case
  • SeriesS-Class
  • Tape End Style Non-Conductive Eyelet
  • Tape Material Fibreglass
  • Tape Diameter 3/16 in
  • Maximum Wire Capacity 10 AWG
  • Minimum Wire Capacity 24 AWG
  • Case Material Plastic
  • Features Fibreglass Core, Nylon Outer Jacket, Structural Glass Core
  • Replacement Tape Cartridge Number 31-200
  • Tape Width 3/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list