These Firefighter black/yellow, men's size 6 chainsaw boots are made of flame-retardant rubber with non-woven para/meta-aramid lining. They are abrasion/chemical-resistant and meet CSA/ASTM standards. The snug-fit boots with orthotic insole have 18kV electric shock-resistance, NJV outsole, and 16-inch height. They are suitable for forest fire workers.
Technical Specs
Fire and Rescue ApplicationRegular and Auxillary Firefighters, Forest Fire Workers, Motor Vehicle Accidents Around Dangerous Flammable Liquids
Size6
Toe TypeSteel
Style NumberVW91
Footwear Sole PatternNJV
ResistsAbrason, Chemical, Slip
Footwear Size6
ItemStructural Firefighting Boots
Outsole MaterialChloroprene Rubber
Shank MaterialSteel
Upper MaterialRubber
Fire and Rescue Boot ComplianceNFPA 1971 - 2018, NFPA 1992 - 2018
Chain Saw Cut ResistantYes
Footwear Closure TypePull-On
ColourBlack, Yellow
Boot Height16 in
Closure TypePull-On
Height16 in
Metatarsal GuardYes
Product TypeShoes
StandardsNFPA : 1971 - 2018, NFPA : 1992 - 2018, CSA Z195-14, ASTM F2413-11, Chainsaw Protection Highest Class 3 EN ISO 17249:2013, CSA Omega - Electric Shock Resistant 18kV