!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SZ 12, RUBBER/POLYESTER, BLK/ORNG, CSA/ASTM, 18KV, 527 ° F, CHEMICAL-RESIST

MEN'S BOOTS, SZ 12, RUBBER/POLYESTER, BLK/ORNG, CSA/ASTM, 18KV, 527 ° F, CHEMICAL-RESIST

VIKING

MEN'S BOOTS, SZ 12, RUBBER/POLYESTER, BLK/ORNG, CSA/ASTM, 18KV, 527 ° F, CHEMICAL-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SZ 12, RUBBER/POLYESTER, BLK/ORNG, CSA/ASTM, 18KV, 527 ° F, CHEMICAL-RESIST

MEN'S BOOTS, SZ 12, RUBBER/POLYESTER, BLK/ORNG, CSA/ASTM, 18KV, 527 ° F, CHEMICAL-RESIST

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.95 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW53-1-12
  • Mfr. Model # VW53-1-12
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

These Firewall MET Guard black/orange, men's size 12 boots are made of fire-retardant NBR blended natural rubber with a polyester lining. They are abrasion/chemical/slip-resistant and meet CSA/ASTM standards. The boots have 18kV electric shock-resistance, steel toes/plate, 527 Degrees F heat-resistance, and sole with metatarsal protection.

Technical Specs

  • Fire and Rescue ApplicationWildland
  • Fire and Rescue Boot ComplianceASTM F2413-11, CGSB 155.20, CSA Z195-14
  • Footwear WidthM
  • Chain Saw Cut ResistantNo
  • WaterproofYes
  • Style NumberVW53
  • Footwear Construction TypeVulcanized
  • Heel Height1 in or Greater
  • ResistsAbrasion, Chemical, Heat, Oil, Slip
  • Footwear Size12
  • Insulation TypeNone
  • Metatarsal GuardInternal
  • Outsole MaterialNBR
  • Shank MaterialSteel
  • Upper MaterialNBR Blended NR
  • Insulated No
  • Size 12
  • Gender Men's
  • Toe Type Steel
  • Footwear Closure Type Laces
  • Colour Black/Orange
  • Footwear Sole Pattern Lug
  • Boot Height 12 in
  • Closure Type Laces
  • Height 14 in
  • Item Structural Firefighting Boots
  • Midsole Material Rubber
  • Product Type Boots
  • Standards CSA Z195-14, ASTM F2413-11, CSA Omega - Electric Shock Resistant 18kV, 305000 Flex Rating, CSAM-ASTM Mt-75, CGSB 155.20
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list