!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 4-16 DRUM OUTDOOR STORAGE LOCKER

FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 4-16 DRUM OUTDOOR STORAGE LOCKER

JUSTRITE

FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 4-16 DRUM OUTDOOR STORAGE LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 4-16 DRUM OUTDOOR STORAGE LOCKER

FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 4-16 DRUM OUTDOOR STORAGE LOCKER

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17,829.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT915403
  • Mfr. Model # 915403
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This fire suppression cannot be sold separately and must be purchased with a four to 16 drum outdoor storage locker. It will come pre-installed in the locker.

Technical Specs

  • ItemFire Protection Unit
  • ColourRed
  • Width16 in
  • For Use With Cabinet/Locker Capacity4 to 16 Drum or 105 to 506 cu ft
  • IncludesFE-227, BC Type Extinguisher Unit, Locker
  • Accessory Type Outdoor Safety Locker
  • Length 18 in
  • For Use With 4 to 16 Drum or 105 to 506 cu ft Locker
  • For Use With Cabinet/Locker Type Outdoor Safety Locker
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories