!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FINISH MOP HEAD,BLUE

FINISH MOP HEAD,BLUE

RUBBERMAID

FINISH MOP HEAD,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINISH MOP HEAD,BLUE

FINISH MOP HEAD,BLUE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2U652
  • Mfr. Model # FGE05200WH00
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

FLOOR FINISH APPLICATION PAD, 5 IN OVERALL W, MICROFIBRE, WHITE

Technical Specs

  • ItemFloor Finish Application Pad
  • ColourBlue
  • FeaturesHelps ensure controlled absorption and release of finish. Delivers 200-300 square feet (18.6 m-27.9 m) of coverage with a single mop load of finish. Tightly-twisted, rayon/synthetic blend looped-end mop absorbs and releases finish smoothly and evenly. Resealable Finish System Bucket keeps finish fresh until next job, saving time and operating costs. Smooth, non-porous bucket cleans easily, reducing time spent on stripping traditional mop bucket/wringer combinations.
  • Material Cotton, Synthetic
  • Series Flow
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list