!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILTER HEAD, SPIN ON, MAXIMUM PRESSURE 200 PSI, 40 GPM, 15 GPM, 1 IN, 5.4 X 5.4 IN, ALUMINUM

FILTER HEAD, SPIN ON, MAXIMUM PRESSURE 200 PSI, 40 GPM, 15 GPM, 1 IN, 5.4 X 5.4 IN, ALUMINUM

H2O ELIMINATOR

FILTER HEAD, SPIN ON, MAXIMUM PRESSURE 200 PSI, 40 GPM, 15 GPM, 1 IN, 5.4 X 5.4 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER HEAD, SPIN ON, MAXIMUM PRESSURE 200 PSI, 40 GPM, 15 GPM, 1 IN, 5.4 X 5.4 IN, ALUMINUM

FILTER HEAD, SPIN ON, MAXIMUM PRESSURE 200 PSI, 40 GPM, 15 GPM, 1 IN, 5.4 X 5.4 IN, ALUMINUM

H2O ELIMINATOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGDHESF100-00-1346
  • Mfr. Model # HESF100-00-1346
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Product Details

This spin-on filter head is designed to remove water and particulate contamination that may exist in fuel, hydraulic, lube and oil systems. It has an inlet and outlet of one inch and measures 5.4 x 5.4 inches. This filter head operates at a maximum pressure of 200 PSI and has a flow rate of 40 gallons per minute on return. It has 15 gallons per minute for suction. It is made of aluminum.

Technical Specs

  • ItemFiter Head
  • OperationFilter Removes Solid Contaminants in the Same Manner as Normal Spin-on Filters.
  • Outlet1"
  • Diameter5.4"
  • Max. Pressure200 PSI
  • Flow Rate40 gpm (Return) 15 gpm (Suction)
  • Type Spin on Filter Heads
  • Inlet 1"
  • Length 5.4"
  • Material Aluminium
  • Application Designed to Remove Water and Particulate Contamination That May Exist in Fuel, Hydraulic, Lube and Oil Systems

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list