!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILTER 3/4 NPT

FILTER 3/4 NPT

PARKER

FILTER 3/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER 3/4 NPT

FILTER 3/4 NPT

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE07F42AC
  • Mfr. Model # 07F42AC
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • ItemCompressed Air Filter
  • Air Inlet Size3/4 in
  • Maximum Flow Rate145 cfm
  • Maximum Operating Temperature125 Degrees F
  • Overall Height7 11/16 in
  • Filter Bowl MaterialPolycarbonate
  • Series07F
  • Air Outlet Size3/4 in
  • Body MaterialZinc
  • Duty RatingHeavy Duty
  • Filter Bowl Guard IncludedYes
  • Filter Element MaterialPlastic
  • For Fluid TypeOil, Water
  • IncludesAir Filter, Metal Bowl Guard, Polycarbonate Bowl, Twist Drain
  • Modular ConnectionModular Connection
  • Number of Air Outlets1
  • Pressure Drop5 psig
  • System LocationAir Line
  • Filter Type Particulate
  • Air Inlet Type NPT
  • Maximum Operating Pressure 150 psi
  • Overall Width 3 1/4 in
  • Drain Included Yes
  • Drain Type Manual
  • Differential Pressure Indicator Included No
  • Air Outlet Type NPT
  • Drain Part Compatibility PS512P
  • Filter Bowl Capacity 7.2 oz
  • Filter Bowl Guard Material Steel
  • Filter Rating 40 micron
  • For Substance Type Liquid Water, Oil, Particles
  • Minimum Operating Temperature 32 Degrees F
  • Number of Air Inlets 1
  • Overall Depth 3 1/4 in
  • Seal Material Nitrile
  • Weight 2.2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list