!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PNEUMATIC OIL FILTER, COALESCING, 2 IN NPT THREAD, 0.01 MICRON, 300 CFM, 250 PSI MAXIMUM OPERATING PRESSURE

PNEUMATIC OIL FILTER, COALESCING, 2 IN NPT THREAD, 0.01 MICRON, 300 CFM, 250 PSI MAXIMUM OPERATING PRESSURE

SPEEDAIRE

PNEUMATIC OIL FILTER, COALESCING, 2 IN NPT THREAD, 0.01 MICRON, 300 CFM, 250 PSI MAXIMUM OPERATING PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC OIL FILTER, COALESCING, 2 IN NPT THREAD, 0.01 MICRON, 300 CFM, 250 PSI MAXIMUM OPERATING PRESSURE

PNEUMATIC OIL FILTER, COALESCING, 2 IN NPT THREAD, 0.01 MICRON, 300 CFM, 250 PSI MAXIMUM OPERATING PRESSURE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $707.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZL21
  • Mfr. Model # 4ZL21
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • ItemPneumatic Oil Filter
  • Air Inlet Size2 in
  • Maximum Flow Rate300 cfm
  • Maximum Operating Temperature150 Degrees F
  • Overall Height18 7/8 in
  • Filter Bowl MaterialMetal
  • SeriesHeavy Duty
  • Air Outlet Size2 in
  • Body MaterialAluminum
  • Filter Rating0.01 micron
  • For Substance TypeAir
  • IncludesBowl Guard
  • Number of Air Inlets1
  • Filter Type Coalescing
  • Air Inlet Type NPT
  • Maximum Operating Pressure 250 psi
  • Overall Width 8 1/4 in
  • Drain Included Drain Included
  • Drain Type Manual
  • Differential Pressure Indicator Included Differential Pressure Indicator Not Included
  • Air Outlet Type NPT
  • Filter Efficiency 99.3%
  • For Fluid Type Compressed Air
  • Gauge Included Gauge Not Included
  • Minimum Operating Temperature 5 Degrees C
  • Number of Air Outlets 1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list