!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILTER-REGULATOR, 1/4 IN NPT THREAD, 14 CFM, 5 MICRON, 5 PSI TO 125 PSI, 150 PSI MAXIMUM OPERATING PRESSURE

FILTER-REGULATOR, 1/4 IN NPT THREAD, 14 CFM, 5 MICRON, 5 PSI TO 125 PSI, 150 PSI MAXIMUM OPERATING PRESSURE

SPEEDAIRE

FILTER-REGULATOR, 1/4 IN NPT THREAD, 14 CFM, 5 MICRON, 5 PSI TO 125 PSI, 150 PSI MAXIMUM OPERATING PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER-REGULATOR, 1/4 IN NPT THREAD, 14 CFM, 5 MICRON, 5 PSI TO 125 PSI, 150 PSI MAXIMUM OPERATING PRESSURE

FILTER-REGULATOR, 1/4 IN NPT THREAD, 14 CFM, 5 MICRON, 5 PSI TO 125 PSI, 150 PSI MAXIMUM OPERATING PRESSURE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZK75
  • Mfr. Model # 4ZK75
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 1618
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemFilter Regulator
  • Air Inlet Size1/4 in
  • Maximum Flow Rate14 cfm
  • Filter TypeParticulate
  • Drain TypeManual
  • Body MaterialZinc
  • SeriesMiniature
  • Air Outlet Size1/4 in
  • Drain IncludedDrain Included
  • Filter Element MaterialPolyethylene
  • For Substance TypeAir
  • Maximum Operating Temperature125 Degrees F
  • Modular ConnectionNo Modular Connection
  • Number of Air Outlets1
  • Pressure Gauge Port Size1/8 in
  • Regulator TypeRelieving
  • Weight0.23 kg
  • Filter Bowl Material Polycarbonate
  • Air Inlet Type NPT
  • Filter Rating 5 micron
  • Maximum Operating Pressure 150 psi
  • Pressure Gauge Included Pressure Gauge Not Included
  • Overall Width 1.625 in
  • Adjustment Mechanism Knob
  • Air Outlet Type NPT
  • Filter Bowl Guard Included Filter Bowl Guard Not Included
  • For Fluid Type Compressed Air
  • Includes Bowl
  • Minimum Operating Temperature 5 Degrees C
  • Number of Air Inlets 1
  • Overall Height 6.57 in
  • Pressure Gauge Port Type PTF
  • Sight Gauge Included Sight Gauge Not Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list