!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILTER-REGULATOR, 1/2 IN NPT THREAD, 172 CFM, 5 MICRON, 0 PSI TO 140 PSI, 150 PSI MAXIMUM OPERATING PRESSURE

FILTER-REGULATOR, 1/2 IN NPT THREAD, 172 CFM, 5 MICRON, 0 PSI TO 140 PSI, 150 PSI MAXIMUM OPERATING PRESSURE

INGERSOLL RAND

FILTER-REGULATOR, 1/2 IN NPT THREAD, 172 CFM, 5 MICRON, 0 PSI TO 140 PSI, 150 PSI MAXIMUM OPERATING PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER-REGULATOR, 1/2 IN NPT THREAD, 172 CFM, 5 MICRON, 0 PSI TO 140 PSI, 150 PSI MAXIMUM OPERATING PRESSURE

FILTER-REGULATOR, 1/2 IN NPT THREAD, 172 CFM, 5 MICRON, 0 PSI TO 140 PSI, 150 PSI MAXIMUM OPERATING PRESSURE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $261.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AROP39344-600
  • Mfr. Model # P39344-600
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 1620
  • Shipping Weight 1.95 lbs

Technical Specs

  • ItemFilter Regulator
  • Air Inlet Size1/2 in
  • Maximum Flow Rate172 cfm
  • Filter TypeCoalescing
  • Drain TypeManual
  • Body MaterialAluminum
  • Series2000
  • Air Outlet Size1/2 in
  • Drain IncludedDrain Included
  • Filter Element MaterialPolyethylene
  • For Substance TypeOil, Particles, Water
  • Maximum Operating Temperature125 Degrees F
  • Number of Air Inlets1
  • Overall Depth3.188 in
  • Pressure Gauge Port Size1/8 in
  • Regulator TypeRelieving
  • Filter Bowl Material Polycarbonate
  • Air Inlet Type NPT
  • Filter Rating 5 micron
  • Maximum Operating Pressure 150 psi
  • Pressure Gauge Included Pressure Gauge Included
  • Overall Width 2.75 in
  • Adjustment Mechanism Knob
  • Air Outlet Type NPT
  • Filter Bowl Guard Included Filter Bowl Guard Included
  • For Fluid Type Oil, Particles, Water
  • Includes Gauge, Panel Nut
  • Minimum Operating Temperature 23 Degrees F
  • Number of Air Outlets 1
  • Overall Height 10 in
  • Pressure Gauge Port Type NPT
  • System Location Air Line
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list