!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE, UHMW PO, ½ IN X 5 YD, 21.5 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR

FILM TAPE, UHMW PO, ½ IN X 5 YD, 21.5 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR

TAPECASE

FILM TAPE, UHMW PO, ½ IN X 5 YD, 21.5 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, UHMW PO, ½ IN X 5 YD, 21.5 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR

FILM TAPE, UHMW PO, ½ IN X 5 YD, 21.5 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D337
  • Mfr. Model # 15D337
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This 2302-20 film tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This UHMW slick surface film tape is for use both indoors and outdoors, has a tensile strength of 145 lb/in with a temperature range of -40 Degrees to 225 Degrees F, and a thickness of 21.5 mil and is abrasion-resistant.

Technical Specs

  • ItemFilm Tape
  • Imperial Tape Length5 yd
  • Metric Tape Length4.6 m
  • Tape BrandTapeCase
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature225 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing MaterialPolyolefin Film
  • Tape TypeUHMW Slick Surface Film Tape
  • Tape Backing ConstructionFilm
  • Tape Resistance PropertiesAbrasion-Resistant
  • Brand and SeriesTapecase 2302-20
  • Tape Adhesive Strength50 oz/in
  • Tape Thickness 21.5 mil
  • Imperial Tape Width 1/2 in
  • Metric Tape Width 12.7 mm
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
  • Minimum Tape Performance Temperature -40 Degrees F
  • Tape Adhesive Format Single-Sided
  • Series 2302-20
  • Tape Adhesive Material Acrylic
  • Adhesion to Steel 50 oz/in
  • Tape Sub-Type UHMW PO Slick Surface Film Tape
  • Tape Colour Clear
  • Tape Tensile Strength 145 lb/in
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list