INSULATING ELECTRICAL TAPE, HIGH-TEMP, 1205, POLYIMIDE, 1 IN X 15 FT, 3 MIL, AMBER
INSULATING ELECTRICAL TAPE, HIGH-TEMP, 1205, POLYIMIDE, 1 IN X 15 FT, 3 MIL, AMBER
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of 1205 insulating electrical tape is amber. It meets the standards for ASTM D1000, UL 510. This insulating film tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in, and a thickness of 3 mil and is heat-resistant and solvent-resistant.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Polyimide
Imperial Tape Width 1 in
Tape Thickness 3 mil
Series 1205
Minimum Tape Performance Temperature -40 Degrees F
Product Form Continuous Roll
Specifications Met RoHS, UL Listed
Fire Safety Features Yes
Adhesion to Steel 35 oz/in
Breaking Strength 30 lb/in
Breakdown Voltage 6,000V
Tape Type Film
Metric Tape Length 4.57 m
Tape Sub-Type High-Temperature
Tape Adhesive Material Acrylic
Imperial Tape Length 15 ft
Tape Brand 3M(TM)
Tape Colour Amber
Maximum Tape Performance Temperature 311 Degrees F
Tape Adhesive Format Single-Sided
Tape Resistance Properties Heat-Resistant, Solvent-Resistant
Environment Indoor, Outdoor
Tape Tensile Strength 30 lb/in
Elongation 55%
Tape Backing Construction Film
Standards ASTM D1000, UL 510
Metric Tape Width 25.4 mm
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$200.84
/ each