!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATING ELECTRICAL TAPE, HIGH-TEMP, 5413, POLYIMIDE, ½ IN X 15 FT, 2.7 MIL THICK

INSULATING ELECTRICAL TAPE, HIGH-TEMP, 5413, POLYIMIDE, ½ IN X 15 FT, 2.7 MIL THICK

3M

INSULATING ELECTRICAL TAPE, HIGH-TEMP, 5413, POLYIMIDE, ½ IN X 15 FT, 2.7 MIL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, HIGH-TEMP, 5413, POLYIMIDE, ½ IN X 15 FT, 2.7 MIL THICK

INSULATING ELECTRICAL TAPE, HIGH-TEMP, 5413, POLYIMIDE, ½ IN X 15 FT, 2.7 MIL THICK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C420
  • Mfr. Model # 5413
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This one-pack of 5413 insulating electrical tape is amber. It meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This insulating film tape is for use both indoors and outdoors, has a tensile strength of 33 lb/in, and a thickness of 2.7 mil and is chemical-resistant, heat-resistant, and radiation-resistant.

Technical Specs

  • ItemInsulating Electrical Tape
  • Tape Backing MaterialPolyimide
  • Imperial Tape Width1/2 in
  • Tape Thickness2.7 mil
  • Series5413
  • Minimum Tape Performance Temperature-100 Degrees F
  • Product FormContinuous Roll
  • Specifications MetASTM
  • Self-extinguishingYes
  • Adhesion to Steel22 oz/in
  • Breaking Strength33 lb/in
  • Breakdown Voltage7,000V
  • Tape TypeFilm
  • Metric Tape Length4.57 m
  • Tape Sub-Type High-Temperature
  • Tape Adhesive Material Silicone
  • Imperial Tape Length 15 ft
  • Tape Brand 3M(TM)
  • Tape Colour Amber
  • Maximum Tape Performance Temperature 500 Degrees F
  • Tape Adhesive Format Single-Sided
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Radiation-Resistant
  • Environment Indoor, Outdoor
  • Tape Tensile Strength 33 lb/in
  • Elongation 62%
  • Tape Backing Construction Film
  • Standards ASTM D3330, ASTM D3652, ASTM D3759
  • Metric Tape Width 12.7 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms