FILM TAPE, UHMW PE, 1 IN X 36 YD, 5 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR
FILM TAPE, UHMW PE, 1 IN X 36 YD, 5 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR
TAPECASE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of 423-3 film tape is clear and comes in a continuous roll. It is designed for use in industries like automotive. This UHMW slick surface film tape is for use both indoors and outdoors, has a tensile strength of 18 lb/in with a temperature range of 0 Degrees to 200 Degrees F, and a thickness of 5 mil and is abrasion-resistant.
Technical Specs
Item Film Tape
Imperial Tape Length 36 yd
Metric Tape Length 32.9 m
Tape Brand TapeCase
Environment Indoor, Outdoor
Tape Adhesive Format Single-Sided
Series 423-3
Tape Adhesive Material Acrylic
Adhesion to Steel 50 oz/in
Tape Sub-Type UHMW PE Slick Surface Film Tape
Tape Colour Clear
Tape Tensile Strength 18 lb/in
Tape Adhesive Acrylic
Tape Shape Continuous Roll
Tape Thickness 5 mil
Imperial Tape Width 1 in
Metric Tape Width 25.4 mm
Common Industry Automotive
Maximum Tape Performance Temperature 200 Degrees F
Product Form Continuous Roll
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Backing Material Polyethylene Film
Tape Type UHMW Slick Surface Film Tape
Tape Backing Construction Film
Tape Resistance Properties Abrasion-Resistant
Brand and Series Tapecase 423-3
Tape Adhesive Strength 50 oz/in
Country of Origin United States
(subject to change)