!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE, ¾ IN X 10 YARD, 2.4 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, 40 ° TO 400 ° F

FILM TAPE, ¾ IN X 10 YARD, 2.4 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, 40 ° TO 400 ° F

3M

FILM TAPE, ¾ IN X 10 YARD, 2.4 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, 40 °  TO 400 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, ¾ IN X 10 YARD, 2.4 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, 40 ° TO 400 ° F

FILM TAPE, ¾ IN X 10 YARD, 2.4 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, 40 ° TO 400 ° F

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45K158
  • Mfr. Model # 8901
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This 8901 film tape is blue and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, metalworking and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 26 lb/in with a temperature range of 40 Degrees to 400 Degrees F, and a thickness of 2.4 mil and is abrasion-resistant, chemical-resistant, thermal-resistant.

Technical Specs

  • ItemFilm Tape
  • Imperial Tape Length10 yd
  • Metric Tape Length9.1 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature400 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityMetal
  • Tape Backing MaterialPolyester Film
  • Tape TypeHigh-Temperature Film Masking Tape
  • Specifications MetASTM
  • Tape Backing ConstructionFilm
  • Tape Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Thermal-Resistant
  • Brand and Series3M 8901
  • Tape Adhesive Strength29 oz/in
  • Tape Elongation115%
  • Tape Thickness 2.4 mil
  • Imperial Tape Width 3/4 in
  • Metric Tape Width 19.1 mm
  • Common Industry Assembly & Manufacturing, Metalworking
  • Minimum Tape Performance Temperature 40 Degrees F
  • Tape Adhesive Format Single-Sided
  • Series 8901
  • Tape Adhesive Material Silicone
  • Adhesion to Steel 29 oz/in
  • Tape Sub-Type High-Temperature Polyester Film Masking Tape
  • Standards ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Colour Blue
  • Tape Tensile Strength 26 lb/in
  • Tape Adhesive Silicone
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list