FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, 2 IN X 5 YD, 6.7 MIL, SILICONE, 5491
FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, 2 IN X 5 YD, 6.7 MIL, SILICONE, 5491
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 5491 film tape is grey and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This PTFE and silicone slick surface tape is for use both indoors and outdoors, has a tensile strength of 40 lb/in with a temperature range of -65 Degrees to 400 Degrees F, a thickness of 6.7 mil, and is abrasion/chemical/heat-resistant.
Technical Specs
Item Film Tape
Imperial Tape Length 5 yd
Metric Tape Length 4.6 m
Tape Brand 3M(TM)
Environment Indoor, Outdoor
Maximum Tape Performance Temperature 400 Degrees F
Product Form Continuous Roll
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Backing Material PTFE Film
Tape Type PTFE & Silicone Slick Surface Tape
Specifications Met ASTM
Tape Backing Construction Film
Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Brand and Series 3M 5491
Tape Adhesive Strength 35 oz/in
Tape Elongation 200%
Tape Thickness 6.7 mil
Imperial Tape Width 2 in
Metric Tape Width 50.8 mm
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Minimum Tape Performance Temperature -65 Degrees F
Tape Adhesive Format Single-Sided
Series 5491
Tape Adhesive Material Silicone
Adhesion to Steel 35 oz/in
Tape Sub-Type PTFE Slick Surface Film Tape
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Colour Grey
Tape Tensile Strength 40 lb/in
Tape Adhesive Silicone
Tape Shape Continuous Roll
Country of Origin United States
(subject to change)