!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE,36 YD,5 MIL,ORANGE

FILM TAPE,36 YD,5 MIL,ORANGE

3M

FILM TAPE,36 YD,5 MIL,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE,36 YD,5 MIL,ORANGE

FILM TAPE,36 YD,5 MIL,ORANGE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.08 / ROLL

EHC: EHC :
Min Qty 24 = $337.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM764-2X36ORG
  • Mfr. Model # 764-2X36ORG
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.718 lbs

Technical Specs

  • ItemFilm Tape
  • Tape Backing MaterialPolyvinyl Chloride
  • Imperial Tape Width2 in
  • Tape Thickness5 mil
  • Series764
  • Minimum Tape Performance Temperature60 Degrees F
  • Product FormRoll
  • Tape Tensile Strength13 lb/in
  • StandardsASTM D3330, ASTM D3652, ASTM D3759
  • Metric Tape Width51 mm
  • Tape Sub-Type General Purpose
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 36 yd
  • Tape Brand 3M(TM)
  • Tape Colour Orange
  • Maximum Tape Performance Temperature 85 Degrees F
  • Specifications Met ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Type Vinyl
  • Metric Tape Length 33 m
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list