!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
983 CONSPICUITY MARKINGS, YELLOW, 150 YD L, 4 IN W, CORROSION-RESISTANT, REFLECTIVE

983 CONSPICUITY MARKINGS, YELLOW, 150 YD L, 4 IN W, CORROSION-RESISTANT, REFLECTIVE

3M

983 CONSPICUITY MARKINGS, YELLOW, 150 YD L, 4 IN W, CORROSION-RESISTANT, REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
983 CONSPICUITY MARKINGS, YELLOW, 150 YD L, 4 IN W, CORROSION-RESISTANT, REFLECTIVE

983 CONSPICUITY MARKINGS, YELLOW, 150 YD L, 4 IN W, CORROSION-RESISTANT, REFLECTIVE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $491.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM983-71-4X50
  • Mfr. Model # 983-71-4X50
  • UNSPSC # 13111200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Product Details

This 983 conspicuity markings is yellow. It is designed for use in industries like automotive and meets the standards for CSA. This conspicuity markings is corrosion-resistant.

Technical Specs

  • ItemMarking
  • Imperial Tape Width4 in
  • Metric Tape Width101.6 mm
  • Common IndustryAutomotive
  • Series983
  • Tape TypeConspicuity Marking
  • Specifications MetCAN/ULC S515-13, CSA M669-11
  • Tape ColourYellow
  • Brand and Series3M 981-71NL
  • Imperial Tape Length 150 yd
  • Metric Tape Length 45.72 m
  • Tape Brand 3M
  • Product Form Continuous Roll
  • Tape Adhesive Material Polymer
  • Tape Sub-Type Conspicuity Marking
  • Standards CAN/ULC S515-13, CSA M669-11
  • Tape Resistance Properties Corrosion-Resistant
  • Tape Shape Standard
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list