!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM AWAY NEUTRAL DETERGENT AND ICE MELT REMOVER, GREEN, 4 L BOTTLE, UNSCENTED, LIQUID, BIODEGRADABLE, CONCENTRATED

FILM AWAY NEUTRAL DETERGENT AND ICE MELT REMOVER, GREEN, 4 L BOTTLE, UNSCENTED, LIQUID, BIODEGRADABLE, CONCENTRATED

DUSTBANE

FILM AWAY NEUTRAL DETERGENT AND ICE MELT REMOVER, GREEN, 4 L BOTTLE, UNSCENTED, LIQUID, BIODEGRADABLE, CONCENTRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM AWAY NEUTRAL DETERGENT AND ICE MELT REMOVER, GREEN, 4 L BOTTLE, UNSCENTED, LIQUID, BIODEGRADABLE, CONCENTRATED

FILM AWAY NEUTRAL DETERGENT AND ICE MELT REMOVER, GREEN, 4 L BOTTLE, UNSCENTED, LIQUID, BIODEGRADABLE, CONCENTRATED

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB51440
  • Mfr. Model # 51440
  • UNSPSC # 46161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.115 lbs

Product Details

This green Film Away series neutral detergent and ice melt remover is unscented, is concentrated, and is biodegradable. It is designed for use on/with hard surfaces. This neutral detergent and ice melt remover meets the standards for ECOLOGO UL 2759, LEED, Kosher, WHMIS, and comes in a bottle container.

Technical Specs

  • ItemNeutral Detergent and Ice Melt Remover
  • Container Size4 L
  • For Floor TypeHard Surfaces
  • Minimum Drying Time5 min
  • pH ValueNeutral
  • BiodegradableBiodegradable
  • NonflammableNonflammable
  • Ready to Use/ConcentratedConcentrated
  • StandardsECOLOGO UL 2759, LEED Compliant, Kosher, WHMIS
  • Flash PointGreater than 93.3 Degrees C
  • Maximum Coverage Area3,200 ft sq m
  • Minimum Coverage Area1,000 ft sq m
  • Net Weight4 L
  • Primary ChemicalNon-Ionic Surfactants
  • Cleaner Form Liquid
  • Container Type Bottle
  • Maximum Drying Time 10 min
  • pH Level 7.5 to 8
  • Product Series Film Away
  • Low Foaming Low Foaming
  • Rinse Required Rinse Not Required
  • Recommended Dilution 1:120, 1:80, 1:40
  • Colour Green
  • Fragrance Unscented
  • Maximum RTU Yield per Container 320 L
  • Minimum RTU Yield per Container 160 L
  • VOC Content Less than 1%
  • Properties Neutral, No rinsing needed
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list