!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILAMENT BULB, LED, 4000 LM, 26W, 120/277V AC, 5000K, COOL/NEUTRAL/WARM WHITE, E26, ED28

FILAMENT BULB, LED, 4000 LM, 26W, 120/277V AC, 5000K, COOL/NEUTRAL/WARM WHITE, E26, ED28

SYLVANIA

FILAMENT BULB, LED, 4000 LM, 26W, 120/277V AC, 5000K, COOL/NEUTRAL/WARM WHITE, E26, ED28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILAMENT BULB, LED, 4000 LM, 26W, 120/277V AC, 5000K, COOL/NEUTRAL/WARM WHITE, E26, ED28

FILAMENT BULB, LED, 4000 LM, 26W, 120/277V AC, 5000K, COOL/NEUTRAL/WARM WHITE, E26, ED28

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.47 / EACH

EHC: EHC :
Min Qty 25 = $2,061.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA41356
  • Mfr. Model # LED26HIDRCL850MED
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

This filament lamp meets the standards for cULus, RoHS, FCC, lead free, mercury free, DLC Standard. It also has voltage of 120 to 277V AC, 26 watts, a medium screw (E26) bulb base, is shatter-resistant, 4000 lumens, plus a rated life of 25,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemFilament Lamp
  • Colour Selectable5,000 K
  • Bulb Beam Angle360 Degrees
  • Bulb FinishClear
  • Bulb ShapeED28
  • Colour Temperature5,000K
  • Rough ServiceYes
  • Overall Length3.54 in
  • Voltage120 to 277V AC
  • Rated Life25,000 hr
  • For Enclosed FixturesYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Minimum Starting Temperature-40 Degrees C
  • Light DistributionOmnidirectional
  • Maximum Operating Temperature40 Degrees C
  • Bulb Base Type Medium Screw (E26)
  • Lumen Selectable 4,000 lm
  • Bulb Designation ED28
  • Bulb Housing Glass
  • Colour Rendering Index 80
  • Lumens 4000 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 26 W
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Light Colour Cool White, Neutral White, Warm White
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Start Type Instant
  • Standards cULus, RoHS, FCC, Lead Free, Mercury Free, DLC Standard
  • Dimming Type Phase-Cut
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list