!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIELD STRIPING PAINT, ORANGE 5GAL

FIELD STRIPING PAINT, ORANGE 5GAL

KRYLON INDUSTRIAL

FIELD STRIPING PAINT, ORANGE 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIELD STRIPING PAINT, ORANGE 5GAL

FIELD STRIPING PAINT, ORANGE 5GAL

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $450.23 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK52130499-20
  • Mfr. Model # K52130499-20
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.52 lbs

Technical Specs

  • ItemMarking Paint
  • Product TypeStriping Paint
  • Colour FamilyOranges
  • Surface MaterialGrass
  • FormulationLatex
  • Container Size5 gal
  • Compatible EquipmentStriping and Marking Machines
  • Application MethodBrush, Roller, Spray
  • Dry Time30 min to 2 hr
  • Exposure Conditionsvapor harmful- use with adequate ventilation. Overexposure can cause permanent brain and nervous system damage.
  • FlammabilityNon-Flammable
  • Minimum Application Temperature50 Degrees F
  • Paint CollectionTemporary Marking Paint
  • Resin MaterialModified Acrylic
  • StandardsNone
  • VOC ContentLess Than 97 g/L
  • Permanence Semi-Permanent
  • Paint Base Type Water
  • Paint Dispensing Style Pour
  • Application General Purpose
  • Colour Orange
  • Coverage Area 350 Linear ft/gal (4 in Stripe)
  • VOC Content Weight Percentage 81%
  • Cleaning Method Soap and Water
  • Dry Time Tack Free 30 min
  • Features Fast Drying, Highly Pigmented Formulas Fortified with Optical Brighteners for Eye-Catching Lines That Pop Under Stadium Lighting, Safe Alternative to Lime, Won't Harm Grass, Won't Stain Uniforms
  • Line Striping Aerosol Yes
  • Paint and Primer Application Method Airless Spray, Brush, Roller, Spray
  • Paint Colour Family Oranges
  • Sheen Flat
  • Use Location Exterior
  • Washable Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list