!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIBRE OPTIC CABLE STRIPPER, PLASTIC, STRIPPING, 6 IN PRODUCT L, 3/16 TO 1/2 IN

FIBRE OPTIC CABLE STRIPPER, PLASTIC, STRIPPING, 6 IN PRODUCT L, 3/16 TO 1/2 IN

JONARD TOOLS

FIBRE OPTIC CABLE STRIPPER, PLASTIC, STRIPPING, 6 IN PRODUCT L, 3/16 TO 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBRE OPTIC CABLE STRIPPER, PLASTIC, STRIPPING, 6 IN PRODUCT L, 3/16 TO 1/2 IN

FIBRE OPTIC CABLE STRIPPER, PLASTIC, STRIPPING, 6 IN PRODUCT L, 3/16 TO 1/2 IN

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TDY5
  • Mfr. Model # JIC-175
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This fibre optic cable stripper has a length of 6 inch, plus it weighs 0.3 pounds and is not insulated. The handle has a standard style/type. It features blades are ground and hardened. In addition, it is made of plastic, and is not tether ready with a standard cushion grip. This fibre optic cable stripper is designed for: stripping.

Technical Specs

  • ItemFibre Optic Cable Stripper
  • Stripping Capacity- Cable3/16 in to 1/2 in
  • For Wire/Cable TypeFibre Optic Cable
  • Handle StyleStandard
  • Adjustment MechanismNone
  • InsulatedNot Insulated
  • Body MaterialPlastic
  • Maximum Wire/Cable Diameter250 micron
  • Tether ReadyNot Tether Ready
  • Stripping Capacity - Solid Wire 0.5 in
  • Type Fibre Optic Cable Strippers
  • Cutting Capacities 250 to 125 micron
  • Grip Style Standard Cushion
  • Tool Functions Cut
  • Application Stripping
  • Features Blades are Ground and Hardened
  • Overall Length 6 in
  • Weight 0.3 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list