!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIBER OPTIC CABLE STRIPPER,250 MICR

FIBER OPTIC CABLE STRIPPER,250 MICR

JONARD TOOLS

FIBER OPTIC CABLE STRIPPER,250 MICR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBER OPTIC CABLE STRIPPER,250 MICR

FIBER OPTIC CABLE STRIPPER,250 MICR

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RZU7
  • Mfr. Model # JIC-125
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemFiber Optic Cable Stripper
  • Stripping Capacity- Cable250 micron
  • For Wire/Cable TypeFiber Optic Cable
  • Handle StyleStandard
  • Adjustment MechanismNone
  • Body MaterialPlastic
  • Grip MaterialPlastic
  • Handle ColourYellow
  • Minimum Wire/Cable Diameter125 micron
  • Tether ReadyNo
  • Weight0.26 lb
  • Maximum Stripping Capacity - Solid Wire250 micron
  • Minimum Stripping Capacity - Stranded Wire250 micron
  • Stripping Capacity - Solid Wire 250 micron
  • Type Fiber Optic Cable Strippers
  • Cutting Capacities 250 to 125 Micron
  • Insulated No
  • Application Stripping
  • Features Blades are Ground and Hardened
  • Grip Style Standard Cushion
  • Maximum Wire/Cable Diameter 250 micron
  • Overall Length 5 1/4 in
  • Tool Functions Cut
  • Minimum Stripping Capacity - Solid Wire 250 micron
  • Maximum Stripping Capacity - Stranded Wire 250 micron

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list