FIBRE DISC BACKUP PAD, 4½ IN DIAMETER, 5/8"-11 THREADED HOLE, MEDIUM DENSITY
FIBRE DISC BACKUP PAD, 4½ IN DIAMETER, 5/8"-11 THREADED HOLE, MEDIUM DENSITY
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing. Size 1 in. 320 grit.
Technical Specs
Item Fibre Disc Backup Pad
Connector Size 5/8"-11
Backup Pad Shape Round
Density Medium
Number of Vacuum Holes Non-Vacuum
Overall Width 4 1/2 in
Features Ribbed
Abrasive Mount Type Threaded Hole
Connector Type Threaded Hole
Device Material Rubber
Maximum Operating Speed 11,000 RPM
Colour Black
Overall Diameter 4 1/2 in
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.78
/ EACH