FLAP DISC, TYPE 29, 7 IN X ⅞ IN, CERAMIC, 36 GRIT, FIBREGLASS BACKING, STANDARD DENSITY, BLAZE R980P
FLAP DISC, TYPE 29, 7 IN X ⅞ IN, CERAMIC, 36 GRIT, FIBREGLASS BACKING, STANDARD DENSITY, BLAZE R980P
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Blaze flap disc. Type 29. Disc diameter 7 inches. Grit 36. Mounting size 7/8 inch. Abrasive material ceramic aluminum oxide. Backing material fiberglass. Maximum RPM 8,500. Series R980.
Technical Specs
- ItemFlap Disc
- Abrasive MaterialCeramic
- Backing Plate MaterialFibreglass
- Connector TypeUnthreaded Hole
- Flap Disc TypeType 29
- SeriesBlaze R980P
- Backing WeightY
- Maximum Operating Speed8,600 RPM
- FeaturesPerformance Coated
- Abrasive Type Coated
- Grade Extra Coarse
- Connector Size 7/8 in
- Density Rating Standard
- Overall Diameter 7 in
- Backing Material Polyester
- Grit 36
- Colour Orange
- Resistance Properties Fray
- Country of Origin United States
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.88
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.32
/ EACH