Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
FIBRE DISC, 5 IN X ⅞ IN, ZIRCONIA ALUMINA, 36 GRIT, BLUEFIRE F826, 25 PK
FIBRE DISC, 5 IN X ⅞ IN, ZIRCONIA ALUMINA, 36 GRIT, BLUEFIRE F826, 25 PK
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Norzon plus F826 disc is an improved premium self-sharpening zirconia aluminum abrasive with a fast and aggressive cut. Size 5 inches x 7/8 inch, grit is 36.
Technical Specs
Item Fibre Disc
Abrasive Material Zirconia Aluminum Oxide
Backing Weight X
Overall Diameter 5 in
Maximum Operating Speed 10,000 RPM
Connector Size 7/8 in
Colour Blue
Abrasive Type Coated
Backing Material Fibre
Grit 36
Series BlueFire F826
Resistance Properties Tear
Connector Type Unthreaded Hole
Grade Extra Coarse
You have #compareProducts out of 5 products to compare selected.
Clear All