!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIBRE DISC, 4½ IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, BLUEFIRE F826, 25 PK

FIBRE DISC, 4½ IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, BLUEFIRE F826, 25 PK

NORTON

FIBRE DISC, 4½ IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, BLUEFIRE F826, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBRE DISC, 4½ IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, BLUEFIRE F826, 25 PK

FIBRE DISC, 4½ IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, BLUEFIRE F826, 25 PK

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.35 / EACH

EHC: EHC :
Min Qty 25 = $83.75

Compliance and Restrictions

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN38452
  • Mfr. Model # 66261138452
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 1366
  • Shipping Weight 1.02 lbs

Product Details

Norzon plus F826 disc is an improved premium self-sharpening zirconia aluminum abrasive with a fast and aggressive cut. Size 4-1/2 inches x 7/8 inch, grit is 80.

Technical Specs

  • ItemFibre Disc
  • Abrasive MaterialZirconia Alumina
  • Backing WeightX
  • Overall Diameter4 1/2 in
  • Maximum Operating Speed11,000 RPM
  • Connector Size7/8 in
  • ColourBlue
  • Abrasive Type Coated
  • Backing Material Fibre
  • Grit 80
  • Series BlueFire F826
  • Resistance Properties Tear
  • Connector Type Unthreaded Hole
  • Grade Coarse

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories